50A SURFACE UNMTRD 50/20GFCI

Item #: 0858785

Cat #: U055010

UPC: 784567302165

$ 191.62 EA
Company wide:
1 in stock
Documents & Guides
Midwest ElectricÆs Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use

Overview

Midwest ElectricÆs Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use
Also known as: 784567302165, U055010, MIDU055010

Specifications

Mounting: Surface
Phase: 1
Amps: 50
Mounting: Surface
Amps: 50
Phase: 1