
Press-to-test, Red, 85 - 264 Vac, Black Bezel
Item #: 0858716
Cat #: M22S-T-R-230R
UPC: 786685395043
$ 70.06 EA
Company wide:
0
in stock
Documents & Guides
Press-to-test, Red, 85 - 264 Vac, Black Bezel
Overview
Press-to-test, Red, 85 - 264 Vac, Black Bezel
Also known as: 786685395043, M22S-T-R-230R, CUTM22STR230R
Specifications
| Size: | 22.5 mm |
| Family / Style: | M22 |
| Type: | Pushbutton |
| Size: | 22.5 mm |
| Type: | Pushbutton |
| Family / Style: | M22 |