CU SP 1HL LUG STND BRL No2 1/4B BRN

Item #: 0858693

Cat #: 54107SP

UPC: 786210692906

$ 62.16 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, Silver Plated, Die Code 33, Die Color Code Brown

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, Silver Plated, Die Code 33, Die Color Code Brown
Also known as: 786210692906, 54107SP, THB54107SP

Specifications

Color: Brown
Material: Copper
Stud Size: 1/4 in
Color: Brown
Stud Size: 1/4 in
Material: Copper