3
more

Safety Switch, Double Throw, Non-Fused, 400A, 240VAC, NEMA 1
Item #: 0858688
Cat #: TC35325
UPC: 783164001723
$ 8189.00 EA
Company wide:
0
in stock
Documents & Guides
Safety Switch, Double Throw, 3-Pole, 3 Wire, 400 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 1
Overview
Safety Switch, Double Throw, 3-Pole, 3 Wire, 400 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 1
Also known as: 783164001723, TC35325, ABBTC35325
Specifications
| Poles: | 3 |
| Amps: | 400 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 400 |
| IP/NEMA Rating: | NEMA 1 |