1.00 - 1.60 FLA. MMP, MS132

Item #: 0858684

Cat #: MS132-1.6

UPC: 013614400067

$ 271.87 EA
Company wide:
16 in stock
Documents & Guides
1.00 - 1.60 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

Overview

1.00 - 1.60 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

The MS132-1.6 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 1.60 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and trip class 10. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.

Also known as: 013614400067, MS132-1.6, ABBMS1321.6

Specifications

Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 1.600
Amps Range: 1 - 1.600
Phase: 3
Amps: 1.600
Type: Manual Motor Protector, Rotary Type
Amps Range: 1 - 1.600