BRZ MEC 10-2(1/2-1GR, 3/8-1RB)UL, PARALL

Item #: 0858622

Cat #: BGC-2P-DB

UPC: 783669001228

Company wide:
0 in stock
Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/2 to 1in, Rebar Sizes #3-#8, Parallell Lay-in, Direct Bury

Overview

Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/2 to 1in, Rebar Sizes #3-#8, Parallell Lay-in, Direct Bury

The nVent ERICO Pipe to Rigid Conduit Ground Clamp is constructed from durable bronze material and engineered to provide a secure and reliable electrical grounding connection between a metallic water pipe and rigid conduit systems.

Also known as: 783669001228, BGC-2P-DB, CADBGC2PDB

Features & Benefits

  • Lay-in feature reduces installation time
  • Suitable for direct burial in earth or concrete

Specifications

Material: Bronze
Diameter: 0.500 in
Material: Bronze
Diameter: 0.500 in