3 Light Dome Glass 15-1/4" Close-to-Ceiling Fixture, Brushed Nickel

Item #: 0858609
Cat #: P3926-09
UPC: 785247156399
$ 74.10 EA
Company wide:
0 in stock
Three Light Dome Glass 15-1/4" Close-to-Ceiling Fixture, 15.25 Inch x 15.25 Inch x 6.625 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Dome Glass 15-1/4" Close-to-Ceiling Fixture, 15.25 Inch x 15.25 Inch x 6.625 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace.
Also known as: 785247156399, P3926-09, PROP392609

Specifications

Diameter: 15 1/4 in
Base: Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65
Diameter: 15 1/4 in
Color: Brushed Nickel
Base: Medium Screw (E26)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)