Mushroom Head Pushbutton, Red, M22

Item #: 0858576

Cat #: M22-DP-R

UPC: 786685282329

$ 22.06 EA
Company wide:
3 in stock
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Silver Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Silver Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Eaton’s M22 mushroom head operators are a durable and unique way to include standard pushbutton functionality. Like the standard pushbutton line, the maintained pushbuttons are field convertible to momentary. They also offer laser engraving and a robust five million mechanical operations on the standard momentary operator. As with all operators, they can be ordered as a ready to install complete device or as

Also known as: 786685282329, M22-DP-R, CUTM22DPR

Specifications

Color: Red
Family / Style: M22
Type: Non-Illuminated, Momentary, Pushbutton
Diameter: 35 mm
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Non-Illuminated, Momentary, Pushbutton
Size: 22.500 mm
Family / Style: M22
Diameter: 35 mm
IP/NEMA Rating: NEMA 4X, NEMA 13