Compression Lug, Standard Barrel, Bell End, 1-Hole, 4 AWG

Item #: 0858560

Cat #: 54106BS

UPC: 786210954554

$ 12.27 EA
Company wide:
0 in stock
Compression Lug, Standard Barrel, Bell End, 1 Hole, 4 AWG, Bolt Size: 1/4 Inch, Material: Copper

Overview

Compression Lug, Standard Barrel, Bell End, 1 Hole, 4 AWG, Bolt Size: 1/4 Inch, Material: Copper
Also known as: 786210954554, 54106BS, THB54106BS

Specifications

Material: Copper
Color: Gray
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Color: Gray