Panelite Ganging Cable, Length: 24", 16 AWG, Black

Item #: 0858518
Cat #: LGCABLE24
UPC:
Call for price
Company wide:
0 in stock
Panelite Ganging Cable, Length: 24 Inch, 16 AWG, Compatible Panelite LED and Fluorescent Lights, Black

Overview

Panelite Ganging Cable, Length: 24 Inch, 16 AWG, Compatible Panelite LED and Fluorescent Lights, Black
PaneLite™ ganging cables provide convenient method for joining up to five lights together while utilizing one power supply. Includes one black 16 AWG cable and plugs directly into connection socket on either end of the light.
Also known as: LGCABLE24, HOFLGCABLE24

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic

Customer Reviews

No reviews for this product
(0)