No8 CU STDBRL 1HL No10 STUD 45 DEG

Item #: 0858474

Cat #: 54104UF

UPC: 786210868349

$ 9.76 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, 45 Degree Standard Barrel, Peep Hole, Max 35kV, Wire Size #8 AWG, #10 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red

Overview

Copper One-Hole Lug, 45 Degree Standard Barrel, Peep Hole, Max 35kV, Wire Size #8 AWG, #10 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Also known as: 786210868349, 54104UF, THB54104UF

Specifications

Color: Red
Material: Copper
Stud Size: #10
Color: Red
Stud Size: #10
Material: Copper