High Temperature Cable Tie, 120lb, 15.2", Blue, 50/PK

Item #: 0858431

Cat #: 111-01125

UPC: 089306304623

$ 3.61 EA
Clearance
Price good while supplies last
Company wide:
100 in stock
Documents & Guides
High-Temp Cable Tie, 15.2 Inch Long, UL Rated, 120 Pound Tensile Strength, ETFE, Blue, 50/PK

Overview

High-Temp Cable Tie, 15.2 Inch Long, UL Rated, 120 Pound Tensile Strength, ETFE, Blue, 50/PK

ETFE ties provide excellent protection against radiation, ultraviolet light, and a wide range of chemicals. They are also rated for low outgassing applications. HellermannTyton's ETFE ties come in a standard color of blue for easy identification. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306304623, 111-01125, TYN11101125

Features & Benefits

  • ETFE cable ties provide excellent resistance to chemicals, radiation, high temperatures and UV exposure
  • Inside serrations allows for strong grip on cables and wire bundles
  • Head design provides high tensile strength with very low insertion force
  • Bent tail ensures a quick and simple installation

Specifications

Color: Blue
Weight Capacity: 120 lbs
Length: 15.200 in
Material: ETFE
Color: Blue
Length: 15.200 in
Weight Capacity: 120 lbs
Material: ETFE