10/4 THHN/THWN Unshielded Tray Cable

Item #: 0858422

Cat #: A11004

UPC:

Company wide:
0 in stock
Documents & Guides
(4) 10 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange.

Overview

(4) 10 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange.

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: A11004, OMNA11004.

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Conductors: 4