Auto-on/override Pwr Pk

Item #: 0858399

Cat #: OSP20-RDH

UPC: 078477484593

$ 117.29 EA
Company wide:
0 in stock

Overview

OSP20-RDH 20A 120V POWER PACK

Super Duty Power Pack

Also known as: 078477484593, OSP20-RDH, LEVOSP20RDH

Specifications

Volts AC: 120
Amps: 20
Volts AC: 120
Amps: 20