Meter Case

Item #: 0858364

Cat #: 48-55-0175

UPC: 045242238989

Call for price
Company wide:
0 in stock
Documents & Guides
Meter Case, Length: 9", Width: 5"

Overview

Meter Case, Length: 9", Width: 5"

Milwaukee’s meter case can hold many Milwaukee meters. Constructed of rugged nylon with a three sided zipper closure, the case is opened to reveal one inside pocket which is useful for storing your manual and calibration certificates and one main compartment for your Milwaukee meter. A strong nylon strap with a secure snap closure is used to hang the meter case from a belt. Covered by a 1 year warranty. Nothing but heavy duty.

Also known as: 045242238989, 48-55-0175, MIL48550175

Features & Benefits

  • Case constructed of rugged nylon
  • Three sided zipper closure
  • One inside pocket for a manual and one main compartment for a meter
  • Strong nylon strap with snap closure for hanging from belt

Specifications

Width: 5 in
Material: Nylon
Length: 9 in
Width: 5 in
Length: 9 in
Material: Nylon