INSERT,MALE,SCREW,T10

Item #: 0858357

Cat #: MS210T

UPC: 786210684468

$ 128.29 EA
Company wide:
0 in stock
Documents & Guides
THB MS210T INSERT MALE SCREW

Overview

THB MS210T INSERT MALE SCREW
Also known as: 786210684468, MS210T, THBMS210T

Specifications

Depth: 6 in
Width: 4 in
Height: 4 in
Material: Thermoplastic
Size: 4in x 4in x 6in
Depth: 6 in
Height: 4 in
Size: 4in x 4in x 6in
Width: 4 in
Material: Thermoplastic