RadioRA 2 Wall Mount Keypad, Ivory

Item #: 0858341

Cat #: RRD-W5BRLIR-IV

UPC: 027557772211

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Ivory.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Ivory.

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower and IR receiver on insert in ivory

Also known as: 027557772211, RRD-W5BRLIR-IV, LUTRRDW5BRLIRIV

Specifications

Type: Keypad, 5 Button
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 5 Button
Color: Ivory
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2