LED Wallpack, 26W, Bronze

Item #: 0858326

Cat #: WPLED26

UPC: 019813027258

Company wide:
0 in stock
LED Wallpack, 26W, 5196K, Color: Bronze, Includes: Surface Mount.

Overview

LED Wallpack, 26W, 5196K, Color: Bronze, Includes: Surface Mount.

The RAB RABWPLED26 is an innovative, affordable and functional LED wall pack, full cutoff fixture that brings you 100,000 hours of dependable, low cost energy efficient lighting.

Also known as: 019813027258, WPLED26, RABWPLED26 ***

Specifications

Color Temperature: 5200 (Bright White)
Type: Wallpack
Wattage: 26
Color: Bronze
Light Technology: LED
Color Temperature: 5200 (Bright White)
Wattage: 26
Light Technology: LED
Type: Wallpack
Color: Bronze