IND LGHT BLU 85-264VAC

Item #: 0858316

Cat #: M22-L-B-230B

UPC: 786685278537

$ 33.48 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton, Complete Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, Blue, 100, 000 Hours of operation, 85-264 Vac/dc

Overview

Eaton M22 modular pushbutton, Complete Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, Blue, 100, 000 Hours of operation, 85-264 Vac/dc

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685278537, M22-L-B-230B, CUTM22LB230B

Specifications

Color: Blue
Family / Style: M22
Color: Blue
Family / Style: M22