MA CNT 20AWG FOR D-SER CRIMP TERM

Item #: 0858310

Cat #: MP20SD

UPC: 786210702018

$ 3.56 EA
Company wide:
0 in stock
Documents & Guides
Male contact, 20 AWG. For use with D series crimp terminal inserts

Overview

Male contact, 20 AWG. For use with D series crimp terminal inserts
Also known as: 786210702018, MP20SD, THBMP20SD

Specifications

Gender: Male
Gender: Male