2
more

Cable Gland, STE Series, 3/4" Diameter, 0.860 - 1.205" Cable Range, Aluminum
Item #: 0858280
Cat #: STE075
UPC: 786210822594
$ 94.74 EA
Company wide:
0
in stock
Documents & Guides
Cable Gland StarTeck Extreme Series, 3/4 Inch Diameter, 0.860 - 1.205 Inch Cable Range, Copper Free Aluminum
Overview
Cable Gland StarTeck Extreme Series, 3/4 Inch Diameter, 0.860 - 1.205 Inch Cable Range, Copper Free Aluminum
The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments. The StarTeck Extreme Series offers a broader range per fitting compared to the standard ST Series.
Also known as: 786210822594, STE075, THBSTE075
Specifications
| Diameter: | 3/4 in |
| Material: | Aluminum |
| Diameter Range: | 0.860 - 1.205 in |
| Diameter: | 3/4 in |
| Diameter Range: | 0.860 - 1.205 in |
| Material: | Aluminum |