Heater, Vertical/Horizontal, Fan Forced, Multi Watt, 240V

Item #: 0858249

Cat #: HF5605T

UPC: 686334707282

$ 1150.88 EA
Company wide:
0 in stock
Documents & Guides
Fan Forced Heater, Vertical/Horizontal, 208/240V - 1874/2500/3123/3332/3750/4165/5000 Watt, Color: Stainless Steel.

Overview

Fan Forced Heater, Vertical/Horizontal, 208/240V - 1874/2500/3123/3332/3750/4165/5000 Watt, Color: Stainless Steel.
Also known as: 686334707282, HF5605T, TPIHF5605T

Specifications

Wattage: 3332, 3123, 4165, 5000, 3750, 2500, 1874
Color: Brown, Beige
Volts AC: 240, 208
Standards: California Proposition 65
Wattage: 3332, 3123, 4165, 5000, 3750, 2500, 1874
Volts AC: 240, 208
Color: Brown, Beige
Standards: California Proposition 65