Wireless Occupancy Sensor, White

Item #: 0858205

Cat #: LRF2-OHLB-P-WH

UPC: 027557823609

Call for price
Company wide:
14 in stock
Documents & Guides
Occupancy/Vacancy Sensor, Radio Powr Savr, Wireless Wall-Mount, 434 MHz Hallway, Coverage: 150 ft, Color: White, Compatible With: Maestro Wireless, GRAFIK Eye QS Wireless.

Overview

Occupancy/Vacancy Sensor, Radio Powr Savr, Wireless Wall-Mount, 434 MHz Hallway, Coverage: 150 ft, Color: White, Compatible With: Maestro Wireless, GRAFIK Eye QS Wireless.

Radio Powr Savr Wireless Occupancy/Vacancy Sensor, Hall-mount, 434 MHz, White finish

Also known as: 027557823609, LRF2-OHLB-P-WH, LUTLRF2OHLBPWH

Specifications

Type: Passive Infrared (PIR)
Color: White
Angle: 180°
Type: Passive Infrared (PIR)
Angle: 180°
Color: White