Wireless Occupancy Sensor, Corner Mount, White

Item #: 0858202

Cat #: LRF2-VKLB-P-WH

UPC: 027557823593

Company wide:
0 in stock
Documents & Guides
Vacancy Sensor, Corner Mount, Radio Powr Savr, Wireless, Color: White.

Overview

Vacancy Sensor, Corner Mount, Radio Powr Savr, Wireless, Color: White.

Radio Powr Savr Wireless Vacancy Sensor, Corner-mount, 434 MHz, White finish

Also known as: 027557823593, LRF2-VKLB-P-WH, LUTLRF2VKLBPWH

Specifications

Type: Passive Infrared (PIR)
Color: White
Angle: 90°
Type: Passive Infrared (PIR)
Angle: 90°
Color: White