Wireless Occupancy Sensor, White

Item #: 0858199

Cat #: LRF2-VWLB-P-WH

UPC: 027557823579

Company wide:
0 in stock
Vacancy Sensor, Wall Mount Radio Powr Savr, Wireless, Color: White.

Overview

Vacancy Sensor, Wall Mount Radio Powr Savr, Wireless, Color: White.

Radio Powr Savr Wireless Vacancy Sensor, Wall-mount, 434 MHz, White finish

Also known as: 027557823579, LRF2-VWLB-P-WH, LUTLRF2VWLBPWH

Specifications

Type: Passive Infrared (PIR)
Color: White
Angle: 180°
Type: Passive Infrared (PIR)
Angle: 180°
Color: White