Insulated Electrical Gloves, 11", Class 0, Size 8, Black

Item #: 0858172

Cat #: E011B/8

UPC: 512320953381

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 8

Overview

Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 8
Also known as: 512320953381, E011B/8, SALE011B8

Specifications

Size: 8
Color: Black
Material: Rubber
Class: 0
Size: 8
Material: Rubber
Color: Black
Class: 0