
LED Driver Xitanium 67W, 2.8A, 24V
Item #: 0858168
Cat #: LEDINTA0024V28FOM
UPC: 781087079768
Company wide:
0
in stock
Documents & Guides
LED Driver XITANIUM 67W 2.8A 24V INTELLIVOLT
Overview
LED Driver XITANIUM 67W 2.8A 24V INTELLIVOLT
Also known as: 781087079768, LEDINTA0024V28FOM, ADVLEDINTA0024V28F
Specifications
| Wattage: | 67 |
| Volts AC: | 120, 277, 240 |
| Type: | Power Supply |
| Light Technology: | LED |
| Wattage: | 67 |
| Type: | Power Supply |
| Volts AC: | 120, 277, 240 |
| Light Technology: | LED |