HOFF CP4050 CONCEPT PANELBACK PANEL FOR CP405012

Item #: 0858107

Cat #: CP4050

UPC: 783510167721

$ 120.63 EA
Company wide:
0 in stock
HOFF CP4050 CONCEPT PANEL BACK PANEL FOR CP405012

Overview

HOFF CP4050 CONCEPT PANEL BACK PANEL FOR CP405012

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167721, CP4050, HOFCP4050

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 11.090 in
Width: 15.040 in
Color: White
Finish: Powder Coated
Width: 15.040 in
Material: Steel
Height: 11.090 in