TB MD6M-3 #6AWG MALE BODY SIZE 3

Item #: 0858103

Cat #: MD6M-3

UPC: 786210950136

$ 86.88 EA
Company wide:
0 in stock
Documents & Guides
THB MD6M-3 #6AWG MALE BODY SI

Overview

THB MD6M-3 #6AWG MALE BODY SI
Also known as: 786210950136, MD6M-3, THBMD6M3

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper