Autotransformer, Dry Type, 112.5/90KVA, 600/480 - 480/380VAC, 3PH

Item #: 0858087

Cat #: T2A527121

UPC: 047503420096

$ 6290.61 EA
Company wide:
0 in stock
Autotransformer, Dry Type, 112.5/90 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Floor Mount

Overview

Autotransformer, Dry Type, 112.5/90 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Floor Mount

Quiet operation with sound levels below NEMA standards Optional weather shield - WSA1

Also known as: 047503420096, T2A527121, ACMT2A527121

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Optional weather shield - WSA1

Specifications

Phase: 3
Type: Dry Type Transformer, Auto Transformer
Primary Voltage: 480, 600
Volt Amps: 112.500kVA, 90kVA
Secondary Voltage: 380/480
Phase: 3
Primary Voltage: 480, 600
Secondary Voltage: 380/480
Type: Dry Type Transformer, Auto Transformer
Volt Amps: 112.500kVA, 90kVA