PHOTO SENSOR,DIFFUSE,DC,NPN/PNP,PT MICRO

Item #: 0858084

Cat #: 1350E-6537

UPC: 782116111596

$ 369.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton Photoelectric Sensor, Diffuse Reflective, Forward Viewing, Output (green), power (yellow), alignment (red), M12 (pigtail), 250 mA at 10-40 Vdc, 4 pin, NPN/PNP open collector outputs, 10-40 Vdc

Overview

Eaton Photoelectric Sensor, Diffuse Reflective, Forward Viewing, Output (green), power (yellow), alignment (red), M12 (pigtail), 250 mA at 10-40 Vdc, 4 pin, NPN/PNP open collector outputs, 10-40 Vdc

Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs

Also known as: 782116111596, 1350E-6537, CUT1350E6537

Specifications

Type: Diffuse Reflective
Type: Diffuse Reflective