PLATT logo

Ceiling Fixture

Item #: 0858077
Cat #: V7572-33
UPC:
Call for price
Company wide:
47 in stock
Documents & Guides
Ceiling Orb, Size: 13" W x 5-1/2" H, 2-60W Med. Base, Material: Brushed Nickel Pan & Alabaster Glass Shade

Overview

Ceiling Orb, Size: 13" W x 5-1/2" H, 2-60W Med. Base, Material: Brushed Nickel Pan & Alabaster Glass Shade
Also known as: V7572-33, VINV757233

Specifications

Color: Brushed Nickel
Type: Ceiling Fixture
Color: Brushed Nickel
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)