Transformer, Magnetic, Remote Mount, 120VAC, 12VDC, 240VA, Black

Item #: 0858062

Cat #: TL549NBL

UPC: 661209126955

Company wide:
0 in stock
Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 12 Volt DC Output, 240 VA Circuits, Black, Surface Mount

Overview

Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 12 Volt DC Output, 240 VA Circuits, Black, Surface Mount
Also known as: 661209126955, TL549NBL, JUNTL549NBL

Specifications

Wattage: 240
Volts AC: 120
Type: Magnetic, Lighting Transformer
Volts DC: 12
Wattage: 240
Type: Magnetic, Lighting Transformer
Volts AC: 120
Volts DC: 12