Transformer, Electronic, 120VAC, 12VDC, 150W, Trac 12, Surface

Item #: 0858061

Cat #: TL547WH

UPC: 661209952134

Company wide:
0 in stock
Transformer, Electronic, 120 Volt AC Input, 12 Volt DC Output, 150 Watt, Trac 12, Surface

Overview

Transformer, Electronic, 120 Volt AC Input, 12 Volt DC Output, 150 Watt, Trac 12, Surface
Also known as: 661209952134, TL547WH, JUNTL547WH

Specifications

Volts AC: 120
Wattage: 150
Type: Electronic, Lighting Transformer
Volts DC: 12
Volts AC: 120
Type: Electronic, Lighting Transformer
Wattage: 150
Volts DC: 12