
Fluorescent Lamp, Circular, T5, 22W, 3500K
Item #: 0858015
Cat #: FPC22/835
UPC: 046135207129
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, Circular, 22 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 1800, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20712* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Circular, 22 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 1800, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20712* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135207129, FPC22/835, SYLFPC22835
Specifications
| Lumens: | 1800 |
| Shape: | T5 (Circular) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 22 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2GX13) |
| Lumens: | 1800 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (2GX13) |
| Shape: | T5 (Circular) |
| Wattage: | 22 |
| Light Technology: | Fluorescent |