VSR Positive-Clutch Screwgun, 1/4" Bit Holder, 6-1/2 Amps

Item #: 0858001

Cat #: DW281

UPC: 028875002813

Company wide:
0 in stock
Documents & Guides
VSR Positive-Clutch Screwgun with 1/4" Bit Holder, 6-1/2 Amps, Speed: 0 - 2500 RPM, Max Torque: 132 In.-Lbs., Max Fastener Size: #14, Variable Speed Control

Overview

VSR Positive-Clutch Screwgun with 1/4" Bit Holder, 6-1/2 Amps, Speed: 0 - 2500 RPM, Max Torque: 132 In.-Lbs., Max Fastener Size: #14, Variable Speed Control

The DW281 2,500 rpm VSR Positive-Clutch Screw Gun with 1/4-in Bit Holder is built tough, yet it is lightweight to increase endurance. Gives user more control with two-finger trigger and increases productivity with a positive cluth.

Also known as: 028875002813, DW281, DEWDW281

Specifications

Volts AC: 120
Standards: California Proposition 65
Color: Yellow
Volts AC: 120
Color: Yellow
Standards: California Proposition 65