Eg 18ka 3 Pole 100 Amp Bolt Breaker

Item #: 0857885

Cat #: EGB3100FFB

UPC: 786685381664

$ 1525.79 EA
Company wide:
1 in stock
Documents & Guides
Eg 18ka 3 Pole 100 Amp Bolt Breaker,

Overview

Eg 18ka 3 Pole 100 Amp Bolt Breaker,
Also known as: 786685381664, EGB3100FFB, CUTEGB3100FFB

Specifications

Poles: 3
Amps: 100
Volts AC: 347, 600Y
Mounting: Bolt On
Poles: 3
Volts AC: 347, 600Y
Amps: 100
Mounting: Bolt On