ComLine Ground Buss 6-position, Brushed, Copper

Item #: 0857878

Cat #: EGBB1

UPC: 783510171230

$ 117.49 EA
Company wide:
0 in stock
Ground Buss is a copper bar providing wiring tie points within the cabinets. This ComLine Ground Buss 6-position, EGBB1 item finish Brushed with a material of Copper.

Overview

Ground Buss is a copper bar providing wiring tie points within the cabinets. This ComLine Ground Buss 6-position, EGBB1 item finish Brushed with a material of Copper.

The Ground Buss is a copper bar that features wiring tie points within the cabinet, providing a central grounding point. It mounts on studs provided on the cabinet side. Tie-point spacing is 3/4-in. pair-to-pair and 5/8-in. across each pair. The ground studs are 1/4-20 x .75-in. on 3/4-in. centers.

Also known as: 783510171230, EGBB1, HOFEGBB1

Specifications

Material: Copper
Weight: 0.700 lb
Finish: Brushed
Material: Copper
Finish: Brushed
Weight: 0.700 lb