DV/DT Output Filter, 1-1.5HP @ 240VAC, 3HP @ 480VAC, 3PH, V1K Series

Item #: 0857836

Cat #: V1K6A01

UPC:

$ 950.40 EA
Company wide:
0 in stock
DV/DT Output Filter. 1 - 1.5 Hp @ 240V AC, 3 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 9" x 5.5" x 10".

Overview

DV/DT Output Filter. 1 - 1.5 Hp @ 240V AC, 3 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 9" x 5.5" x 10".
Also known as: V1K6A01, TCIV1K6A01

Specifications

Phase: 3
Volts AC: 480, 240
IP/NEMA Rating: NEMA 1
Horsepower: 3, 1.500
Amps: 16
Phase: 3
IP/NEMA Rating: NEMA 1
Amps: 16
Volts AC: 480, 240
Horsepower: 3, 1.500