Type Fdpw Fusible Panelboard Switch

Item #: 0857801

Cat #: FDPWT3223R

UPC: 786679914304

$ 2943.85 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 60 Amp, Unit 2: 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 60 Amp, Unit 2: 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type
Also known as: 786679914304, FDPWT3223R, CUTFDPWT3223R

Specifications

Poles: 3
Horsepower: 10, 30, 20, 15
Amps: 100, 60
Interrupt Rating DC: 200
Poles: 3
Amps: 100, 60
Horsepower: 10, 30, 20, 15
Interrupt Rating DC: 200