Occupancy Sensor, 360° ,Ceiling Mount

Item #: 0857734

Cat #: CMR PDT 9 P

UPC: 745975865086

Company wide:
0 in stock
Occupancy Sensor, 360° ,Ceiling Mount, Line Voltage, Dual Technology, Standard Range Small Motion, Photocell

Overview

Occupancy Sensor, 360° ,Ceiling Mount, Line Voltage, Dual Technology, Standard Range Small Motion, Photocell
Also known as: 745975865086, CMR PDT 9 P, SESCMRPDT9P

Specifications

Diameter: 4.550 in
Angle: 360°
Volts AC Range: 120 - 277
Diameter: 4.550 in
Volts AC Range: 120 - 277
Angle: 360°