Occupancy Sensor Switch, 5A, Maestro, Brown

Item #: 0857731

Cat #: MS-OPS5M-BR

UPC: 027557983358

$ 40.66 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Brown.

Overview

Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Brown.

Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A in brown

Also known as: 027557983358, MS-OPS5M-BR, LUTMSOPS5MBR

Specifications

Color: Brown
Amps: 5
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Type: Occupancy
Dimmable: Yes
Light Technology: Halogen
Angle: 180°
Color: Brown
Volts AC: 120
Poles: 1
Type: Occupancy
Light Technology: Halogen
Amps: 5
Family / Style: Maestro
Mounting: Knuckle
Dimmable: Yes
Angle: 180°