Type Fdpw Fusible Panelboard Switch

Item #: 0857683

Cat #: FDPWT3213R

UPC: 786679651629

$ 2943.85 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 30 Amp, Unit 2: 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 30 Amp, Unit 2: 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type
Also known as: 786679651629, FDPWT3213R, CUTFDPWT3213R

Specifications

Poles: 3
Horsepower: 5, 30, 20, 250, 7.500
Amps: 100, 30
Interrupt Rating DC: 200
Poles: 3
Amps: 100, 30
Horsepower: 5, 30, 20, 250, 7.500
Interrupt Rating DC: 200