Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0857681

Cat #: HFD3090LS06

UPC: 786679042267

$ 5710.29 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 90 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, Shunt Trip 48-127 Vac Or 48-60 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 90 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, Shunt Trip 48-127 Vac Or 48-60 Vdc
Also known as: 786679042267, HFD3090LS06, CUTHFD3090LS06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 90
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 90
Interrupt Rating AC: 65 kA