HFD 3P 600VAC RATED LINE AND LOAD ONLY

Item #: 0857661

Cat #: HFD3175L

UPC: 786679015476

$ 9141.42 EA
Company wide:
0 in stock
Series C, F-frame molded case circuit breaker, 175A, Three-pole, Line and load terminals, Thermal magnetic trip

Overview

Series C, F-frame molded case circuit breaker, 175A, Three-pole, Line and load terminals, Thermal magnetic trip

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679015476, HFD3175L, CUTHFD3175L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 175
Interrupt Rating AC: 65 kA