Plastic Interlock Limit Switch, Assembled

Item #: 0857612

Cat #: LS-S11S-ZB

UPC: 786685393841

$ 265.00 EA
Company wide:
0 in stock
Documents & Guides
Plastic Key Interlock Switch, Assembled, LS-Titan Series, 600V Rated. NEMA 4X, 13 and IP66, 1 NO & 1 NC with Positive Opening Contact, Snap Action Contacts, Screw Terminal.

Overview

Plastic Key Interlock Switch, Assembled, LS-Titan Series, 600V Rated. NEMA 4X, 13 and IP66, 1 NO & 1 NC with Positive Opening Contact, Snap Action Contacts, Screw Terminal.

Safety Interlock Switch Safety Interlock Switch, LS-Titan, Cabinet door interlock, Screw Terminals, 6A at 230 Vac, 3A at 24 Vdc, Miniature DIN, 1NO-1NC with positive opening

Also known as: 786685393841, LS-S11S-ZB, CUTLSS11SZB

Specifications

Type: Interlock Switch
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Interlock Switch
IP/NEMA Rating: NEMA 4X, NEMA 13