330W AllStart Metal Halide

Item #: 0857448
Cat #: CDM330/U/O/4K/ED28 EA ALLSTART
UPC: 046677411053
Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, 330W, Bulb: ED28, Base: Exclusionary Mogul Screw, Lumens: 33000, CRI: 90, Color Temp: 3900K, ANSI Code: C185/O. Finish: Clear *Philips Part # 411058*

Overview

Metal Halide Lamp, 330W, Bulb: ED28, Base: Exclusionary Mogul Screw, Lumens: 33000, CRI: 90, Color Temp: 3900K, ANSI Code: C185/O. Finish: Clear *Philips Part # 411058*
Philips Energy Advantage CDM lamps with AllStart Technology is a high-efficiency protected “O” rated CDM lighting solution that provides energy savings without compromising light quality.
Also known as: 046677411053, CDM330/U/O/4K/ED28 EA ALLSTART, PHICDM330UO4KED28E

Specifications

Color: Clear
Base: Mogul Screw (E39)
Volts AC: 120, 277
Shape: ED28 (Elliptical Dimple)
Wattage: 330
Lumens: 33000
Color Rendering Index (CRI): 90
Light Technology: HID
Color Temperature: 3900 (Neutral White)
Color: Clear
Volts AC: 120, 277
Wattage: 330
Color Rendering Index (CRI): 90
Color Temperature: 3900 (Neutral White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Lumens: 33000
Light Technology: HID

Customer Reviews

No reviews for this product
(0)