2
more

$ 31.97 EA
Company wide:
3
in stock
Documents & Guides
Wood Boring Bit Set 4-Piece, Includes: [1/2", 5/8", 3/4", and 1"] x 6"
Overview
Wood Boring Bit Set 4-Piece, Includes: [1/2", 5/8", 3/4", and 1"] x 6"
SPEED FEED™ self-feeding wood bits are made for drilling fast holes in clean wood. The double wing spurs cut clean holes for feeding wire or bolts through, and the feed screw and dual cutting edges provide up to 10 times faster drilling vs. flat boring bits.
Also known as: 045242234448, 48-13-0400, MIL48130400
Features & Benefits
- Up to 10 times faster drilling as compared to flat boring bits
- Coated flutes for fast chip removal
- Double wing spurs for clean hole cutting
- 1/4 in. power groove shank fits all 1/4 in. extensions
Specifications
| Diameter: | 1/2 in, 1 in, 5/8 in |
| Diameter: | 1/2 in, 1 in, 5/8 in |