Disconnect, 25A, 3P, 600VAC, Non-Fused, 5mm

Item #: 0857361

Cat #: R5A3025U

UPC: 786685402864

$ 151.35 EA
Company wide:
4 in stock
Documents & Guides
Non-Fused Disconnect Switch, 25 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 508. For use with 5 mm Shafts and Handles. (Integral Lug Kit Included, Handle Sold Separately)

Overview

Non-Fused Disconnect Switch, 25 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 508. For use with 5 mm Shafts and Handles. (Integral Lug Kit Included, Handle Sold Separately)

R5 Series (UL 508 listed) products are manually operated modular switches. Load break switching and isolation provide safety solutions for any low voltage circuit, particularly for machine and control circuits. The R5 Series products are manual motor controllers suitable as motor disconnect.

Also known as: 786685402864, R5A3025U, CUTR5A3025U

Specifications

Phase: 3
Poles: 3
Type: Disconnect, Non-Fused
Mounting: Base, DIN Rail
Amps: 25
Volts AC: 600
Phase: 3
Type: Disconnect, Non-Fused
Amps: 25
Poles: 3
Mounting: Base, DIN Rail
Volts AC: 600