
10250T, Pushbutton Control Stations, Assembled
Item #: 0857352
Cat #: 10250T5B62-S103
UPC: 786685357461
$ 619.57 EA
Company wide:
0
in stock
Documents & Guides
10250T, Pushbutton Control Stations, Assembled, Push/pull operator, Emergency stop, EMERGENCY GENERATOR STOP inscription, 1NO-1NC, ASA 61 gray die-cast zinc, NEMA 4, 4X, 12, 13
Overview
10250T, Pushbutton Control Stations, Assembled, Push/pull operator, Emergency stop, EMERGENCY GENERATOR STOP inscription, 1NO-1NC, ASA 61 gray die-cast zinc, NEMA 4, 4X, 12, 13
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 786685357461, 10250T5B62-S103, CUT10250T5B62S103
Specifications
| Type: | Control Station, Push Pull |
| Material: | Zinc Die Cast |
| Legend: | EMERGENCY CENERATOR STOP |
| Type: | Control Station, Push Pull |
| Legend: | EMERGENCY CENERATOR STOP |
| Material: | Zinc Die Cast |